Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Premium Digital Hot Plates
Custom designed hot plates provide accurate temperature control
$1164.00 - $1204.00
Specifications
No. of Positions | 1 |
---|---|
Shape | Square |
Type | Stuart premium digital hot plate |
Top Plate Material | Aluminum |
Size | 6 x 6 in. plate |
Catalog Number | Plug Type | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Plug Type | Description | Price | Quantity & Availability | |||||
11-475-065
|
EU-Style | White |
Each for $1,190.00
|
|
11-475-066
|
US-Style | Black |
Each for $1,204.00
|
|
11-475-064
|
US-Style | White |
Each for $1,164.00
|
|
11-475-068
|
US-Style | Red | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- LED display indicates actual surface temperature
- Available in various plate surface, and body color configurations
- Has a premium TFT display
Specifications
1 | |
Stuart premium digital hot plate | |
6 x 6 in. plate |
Square | |
Aluminum | |
325°C Max |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title