Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Digital Round-Top Stirring Hot Plates
Precise heating and stirring at your fingertip
$1056.00 - $1058.00
Specifications
Top Plate Material | Ceramic-coated Aluminum |
---|---|
Size | 135 mm dia. |
Temperature (Metric) | 340°C |
Type | Stirring Hotplate |
Shape | Round |
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Voltage | Price | Quantity & Availability | ||||
11-475-008
|
Cole-Parmer™
0466145 |
US | 110 V |
Each for $1,058.00
|
|
||||
11-475-009
|
Cole-Parmer™
0466146 |
EU-Style | 230 V |
Each for $1,056.00
|
|
||||
Description
- Innovative fingertip control even while wearing gloves
- Advanced brushless motor provides quiet and worry-free operation
- Sealed exterior keeps spills away for maintenance free operation
Specifications
Ceramic-coated Aluminum | |
340°C | |
Round | |
1 | |
100 to 1800 rpm |
135 mm dia. | |
Stirring Hotplate | |
20 L | |
20 L |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title