Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streck HQ-Chex Glucose and Hemoglobin Control

Specifically manufactured to evaluate accuracy and precision for HemoCue™ B-Glucose Analyzer, HemoCue B-Hemoglobin Photometer and HemoCue Hb201+
$173.00
Specifications
Content And Storage | 2°C to 10°C |
---|---|
For Use With (Equipment) | HemoCue™ B-Glucose analyzer, HemoCue™ B-hemoglobin photometer and HemoCue™ Hb201+ analyzer |
Type | Glucose and Hemoglobin Control |
Intended Use | Designed to evaluate the accuracy and precision |
Stability | 30 Days Open, 180 Days Closed Vial |
Catalog Number | Mfr. No. | Level | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Level | Quantity | Price | Quantity & Availability | ||||
11-716-303
![]() |
Streck
232754 |
2 | 6 x 2.5 mL |
Pack of 6 for $173.00
|
|
23-285-596
![]() |
Streck
232753 |
1 | 6 x 2.5 mL |
Pack of 6 for $173.00
|
|
23-285-597
![]() |
Streck
232755 |
3 | 6 x 2.5 mL |
Pack of 6 for $173.00
|
|
11-716-305
![]() |
Streck
232756 |
1, 2, 3 | 2 x (3 x 2.5) mL |
Pack of 6 for $173.00
|
|
23-285-640
![]() |
Streck
232757 |
1, 3 | 6 x 2.5 mL |
Pack of 6 for $173.00
|
|
Description
Manufactured with human red blood cells to minimize matrix effects and perform like patient specimens.
- Whole blood glucose and hemoglobin control
- Packaged in convenient plastic squeeze dropper vials
- Vial dispenses appropriate sample size; no pipetting required
- 30-day open-vial stability; 180-day closed-vial stability, at 2° to 10°C
Specifications
2°C to 10°C | |
Glucose and Hemoglobin Control | |
30 Days Open, 180 Days Closed Vial |
HemoCue™ B-Glucose analyzer, HemoCue™ B-hemoglobin photometer and HemoCue™ Hb201+ analyzer | |
Designed to evaluate the accuracy and precision |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title