Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Trident™ Headlamps
Small, lightweight, and hands-free
Supplier: Streamlight™ 61050
Description
Multi-purpose light for distance and up-close work.
- Three position lighting: 1 LED, 3 LED and 1 C4™ LED
- 90° tilting head to zero in on target
- Durable design with a battery life of up to 53 hours on one LED
- Water-resistant with a polymer body and scratch-resistant lens
- Adjustable yellow elastic headstrap
- Low-battery indicator
Trident Headlamp
- Light source: one white C4 LED and three ultrabright white LEDs
- Light output: C4 LED, 80 lumens; one white LED: 11 lumens; three white LEDs: 85 lumens
- Runtime: up to 150 hr. (single LED)
- Class I, Div II rating
Order Info
Requires three “AAA” alkaline batteries (included). Weight, 5.5 oz. (156g)
Certifications
UL and CUL listed. CE approved.
Warranty and Services
Limited lifetime
Specifications
Headlamp | |
150 hr. | |
C-ETL-US Class I, Division 2, Group A,B,C,D, Class II, Division 2, Group F,G, Class III, T5 Most models meet applicable European Community Directives | |
6.96 cm | |
Polycarbonate | |
6.86 cm |
C4 LED | |
AAA Alkaline | |
2.4 in. | |
Adjustable elastic headstrap and Rubber hardhat strap, 90° tilting head, Tough ABS Thermoplastic construction, on/off push button, LED battery indicator | |
2.7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction