Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Straight Mosquito Clamp
SDP

Used to clamp small blood vessels.

$3.79 - $24.95

Specifications

Product Type Mosquito Clamp
Length (English) 5 in.
Length (Metric) 127 mm
Material Stainless Steel
View More Specs

Products 2
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
Catalog Number Mfr. No. Tip Style Price Quantity & Availability  
16-050-148
SDP
View Documents
Excelta™
33SE
Smooth
Each for $24.95
Add to Cart
 
16-050-149
SDP
View Documents
Excelta™
33ASE
Serrated
Each for $3.79

Save 85%

Reg : $24.95

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Learn More
Edge
Add to Cart
 
Description

Description

  • Locking mechanism allows the clamp to hold the vessel securely
  • Stainless Steel
  • Autoclavable
Specifications

Specifications

Mosquito Clamp
5 in.
127 mm
Stainless Steel
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit