Learn More
Thermo Scientific™ Storerooms
Organize supplies, save valuable bench space using these six or nine drawer Storerooms. Order an empty cabinet or one fully stocked with vials and closures.
Supplier: Thermo Scientific™ C4011688W
Description
Organize your supplies and save valuable bench space with Thermo Scientific™ National™ 8mm Standard Opening Screw Thread Vial Storerooms. Storerooms are available in six and nine drawer models. The six drawer mini-storeroom holds 500 vials and closures; the nine drawer full size storeroom holds 2000 vials and closures. Order an empty cabinet or one fully stocked with vials and closures.
- Mini Storeroom has 6 drawers; each drawer contains 100 packs of vials or septa
- Full size storeroom has 9 deep drawers with a capacity of 2000 vials and seals
- Stackable cabinet constructed of heavy-gauge steel
- With metal shelves and injection-molded drawers
- Storeroom can be restocked as product is consumed
Includes:Prestocked with 3000 each of: clear vials and preassembled clear crimp seals with FEP/red rubber septa
Specifications
Silver | |
12 mm | |
Glass, PTFE | |
2 mL | |
500 pieces Caps and Vials, Vial: C4011-1W, Closure: C4011-1AP | |
2 mL | |
Crimp Cap, Open Top, 5.5 mm hole | |
6 Drawer Mini-Storeroom | |
Yes | |
11 mm |
NSC Six-Drawer Mini Storeroom, Clear I-D Vial, PTFE/RR Seals | |
Clear | |
No | |
PTFE/RR Seals | |
1 | |
Aluminum | |
32 mm | |
11 mm | |
11 mm Crimp Top Vials |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.