Learn More
MilliporeSigma™ Storage Tank Frame
Storage Tank Frame for Milli-Q™ IQ 7003/05/10/15 Water Purification Systems
$1947.00 - $2875.00
Specifications
For Use With (Equipment) | Milli-Q IQ 7003/7005/7010/7015 Systems |
---|---|
Type | Storage Tank Frame |
Includes | Water Purification System Replacement Parts |
Electrical Requirements | Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10% |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
TANKA025
|
MilliporeSigma™
TANKA025 |
25 L |
Each for $1,947.00
|
|
TANKA050
|
MilliporeSigma™
TANKA050 |
50 L |
Each for $2,353.00
|
|
TANKA100
|
MilliporeSigma™
TANKA100 |
100 L |
Each for $2,875.00
|
|
Description
A broad range of pure and ultrapure water purification systems and services designed for scientists working in pharmaceutical, clinical, academic, industrial, research and government laboratories — in both validated and non-validated environments.Specifications
Milli-Q IQ 7003/7005/7010/7015 Systems | |
Storage Tank Frame | |
Water Purification System Replacement Parts | |
Voltage: 100 to 240 V ±10%; Frequency 50 to 60 Hz ±10% |
Declaration of CE and cUL Conformity: The Milli-Q™ IQ 7003, IQ 7005, IQ 7010 and IQ 7015 systems have been tested by an independent and accredited company for compliance with CE directives related to safety and electromagnetic compatibility. The report can be consulted on demand. In addition, the system is built using components and practices recommended by UL and has been cUL marked. The registration can be verified on the UL web site
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.