Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Seward™ Stomacher™ 80 Strainer Bags
The Stomacher™ Bag range has been designed to fulfil all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.
$266.00 - $388.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Capacity (Metric) | 5 to 80 mL |
Color | Clear |
Disposable | Single-use |
For Use With (Application) | To prepare, store and transport samples in microbiology sample preparation |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
13-874-756
|
Seward™
30020600X |
Filter, Closure and Strainer bag |
Each for $388.00
|
|
|||||
13-874-757
|
Seward™
30020610X |
Double Filter / Strainer sample bag |
Each for $266.00
|
|
|||||
13-874-754
|
Seward™
30020580X |
Filter / Strainer bag |
Pack of 200 for $271.00
|
|
|||||
Description
- Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
- Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
- Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
- Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
- Highly transparent and puncture-resistant virgin polyethylene extruded tube material
- Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
- Bags available for sample size 25μl - 4500ml
Specifications
Not Autoclavable | |
Clear | |
To prepare, store and transport samples in microbiology sample preparation | |
Sterile | |
Irradiated |
5 to 80 mL | |
Single-use | |
LDPE | |
200/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title