Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite™ Sterile Syringes with Needles - Luer Slip
SDP

Air-Tite™ Sterile Syringes with Needles - Luer Slip are high quality, yet economical for laboratory and veterinary use only

Supplier:  Air-Tite™ MS3201

 View more versions of this product

Catalog No. 14-817-128



Edge
Add to Cart

Description

Description

  • Disposable Syringes with Needle
  • Smooth plunger
  • Bold graduations
  • Sterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO
  • Lab/Vet
Specifications

Specifications

Not Autoclavable
Polyisoprene Rubber (Tip), Polypropylene
20 G
Yes
Luer Lock
0.1 mL
Individually Wrapped
25 mm
Sterile
Meets ISO Requirements
Clear
Laboratory / Veterinary
1 in.
Yes
100/Box
3 mL
Yes
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

ShelfLife : 5 Years

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

Not for human use - laboratory and veterinary use only