Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Air-Tite™ Sterile Syringes with Needles - Luer Lock
Air-Tite™ Sterile Syringes with Needles are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ ML32234
Description
- Disposable Syringes with Needle
- Smooth plunger
- Bold graduations
- Sterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
- Lab/Vet
Specifications
Not Autoclavable | |
Polyisoprene Rubber (Tip), Polypropylene | |
22 G | |
Yes | |
Luer Lock | |
0.1 mL | |
Individually Wrapped | |
Yes |
Meets ISO Requirements | |
Clear | |
Laboratory / Veterinary | |
0.75 in. | |
Yes | |
100/Box | |
3 mL | |
Sterile |
Safety and Handling
ShelfLife : 5 Years
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Not for human use - laboratory and veterinary use only
Spot an opportunity for improvement?
Provide Content Correction