Learn More
Thermo Scientific™ Sterile Single-Use Erlenmeyer Flasks with Plain Bottom
Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage.
$145.65 - $275.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Disposable | Single-use |
Graduated | Yes |
Mouth Style | Narrow |
Sterility | Sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
02-923-232
|
Thermo Scientific™
41170125 |
125 mL | 68 mm |
Case of 24
for $248.65
Save 33% Reg : |
|
||||
02-923-233
|
Thermo Scientific™
41170250 |
250 mL | 90 mm |
Case of 12
for $145.65
Save 33% Reg : |
|
||||
02-923-234
|
Thermo Scientific™
41170500 |
500 mL | 100 mm |
Case of 12 for $275.00
|
|
||||
Description
The Thermo Scientific™ Single-Use PETG Erlenmeyer Flasks with Plain Bottom are ideal for suspension of cell culture, media preparation, mixing and storage. Made of crystal clear PETG, these flasks are robust and break resistant. Vent cap for continuous gas exchange while maintaining sterility and preventing leakage.
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
- Molded-in graduation for accurate volume assessment
Compliance
Compliant with California Prop 65
Specifications
Not Autoclavable | |
Yes | |
Sterile | |
Vented |
Single-use | |
Narrow | |
Plain |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.