Learn More
United Scientific™ Sterile Serological Pipettes
United Scientific™ Serological Pipettes feature black graduations for precise reading and accurate dispensing.
$23.75 - $45.25
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
Graduations | Yes |
Type | Serological Pipette |
Disposable | Single-use |
Alert:
Prop 65 Warning: Cancer and reproductive harm
Catalog Number | Mfr. No. | Color | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | |||
S89595
|
United Scientific™
UNGD0101 |
Yellow Stripes | 1 mL | 330.2 mm |
Pack of 100 for $34.50
|
|
|||
S89596
|
United Scientific™
UNGD02011 |
Green Stripes | 2 mL | 330.2 mm |
Pack of 100 for $37.50
|
|
|||
S89598
|
United Scientific™
UNGD25011 |
Purple | 25 mL | 355.6 mm |
Pack of 50 for $32.25
|
|
|||
S89597
|
United Scientific™
UNGD05011 |
Blue Stripes | 5 mL | 381 mm |
Pack of 50 for $23.75
|
|
|||
S89600
|
United Scientific™
UNGD50011 |
Black | 50 mL | 406.4 mm |
Pack of 25 for $41.75
|
|
|||
S89599
|
United Scientific™
UNGD10011 |
Red Stripes | 10 mL | 381 mm |
Pack of 50 for $45.25
|
|
|||
Description
United Scientific serological pipettes feature black graduations for precise reading and accurate dispensing. Reverse graduations show volume removed or remaining on all pipettes larger than 1 mL Negative graduations provide additional pipetting volume.
- Manufactured from transparent USP Class VI polystyrene and sterilized by gamma irradiation
- Each lot is DNase, RNase, and Pyrogen free
- Pipettes are individually wrapped in plastic/paper easy-to-peel pack
- ASTM Standard Specification for Serological Pipettes E-934
- Premium material barrier plug to prevent overfill
- Color coded stripes and packaging enable quick volume identification
- Available in volume ranges of: 1 mL, 2 mL, 5 mL, 10 mL, 25 mL, and 50 mL
Specifications
Polystyrene | |
Yes | |
Single-use |
Sterile | |
Serological Pipette | |
Pipet Filler |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.