Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sterile Purified Water, USP, Cytiva Hyclone™
Click to view available options
Quantity:
20 L
6 x 1 L
200 L
Packaging:
Bioprocess Bag
Description
- Complies with the USP monograph for sterile purified water
- Available in sterile and non-sterile formats
- Manufactured under cGMP and ISO 13485 guidelines in a FDA registered facility
- Purified utilizing a nine-step process resulting in the highest quality water on the market
- Distilled
- Deionized
water, purified, distilled, deionized, H20, Sterile
Specifications
Color | Clear, Colorless |
Conductivity | Meets Current USP Requirement |
Grade | USP |
Packaging | Bioprocess Bag |
Sterility | Sterile |
Certificate of Analysis | Yes |
Quantity | 20 L |
Safety and Handling
ShelfLife | 36 Months |
Recommended Storage | 2-30°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction