Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Sterile Cohesive Bandage Wrap
Sterile non-Latex cohesive bandage wrap available in multiple sizes.
$72.21
Specifications
Material | Fabric |
---|---|
Product Type | Cohesive Bandage |
Sterility | Sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Length (English) | Price | Quantity & Availability | ||||
21-222-146
|
Caresfield
61796 |
2 in. | 5 yd. |
Case of 36 for $72.21
|
|
||||
21-222-161
|
Caresfield
61797 |
3 in. | 5 yd. |
Case of 24 for $72.21
|
|
||||
21-222-168
|
Caresfield
61798 |
4 in. | 5 yd. |
Case of 18 for $72.21
|
|
||||
21-222-174
|
Caresfield
61799 |
6 in. | 5 yd. |
Case of 12 for $72.21
|
|
||||
Description
- Sterile
- Non-Latex
Specifications
Fabric | |
Sterile | |
4.57 m | |
Tan | |
Not Autoclavable |
Cohesive Bandage | |
5 yd. | |
Universal | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title