Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Propper Steri-Wrap™ II Sterilization Wraps
Softer wrap with greater drapeability
$416.00 - $1023.00
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | Hospital, clinic and professional offices |
Material | Non-woven Fabric |
Product Type | Steri-Wrap II |
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Width (English) | Price | Quantity & Availability | ||||
11-890-9D
|
Propper
312024 |
24 in. | 24 in. |
Case of 500 for $680.00
|
|
11-890-9F
|
Propper
31203620 |
36 in. | 36 in. |
Case of 200 for $782.00
|
|
11-890-9B
|
Propper
312015 |
15 in. | 15 in. |
Case of 1000 for $580.00
|
|
11-890-9E
|
Propper
31203040 |
30 in. | 30 in. |
Case of 400 for $1,023.00
|
|
11-890-9J
|
Propper
312054 |
54 in. | 54 in. |
Case of 100 for $416.00
|
|
Description
- Efficient microbial barrier ensures pack security
- Lint free tightly anchored fiber structure
- Does not delaminate: can be used on either side
- Liquid repellency: provides effective barrier against content contamination
- Single use
- Non-woven fabric
- For hospital, clinic and professional offices
Specifications
Autoclavable | |
Hospital, clinic and professional offices | |
Non-woven Fabric | |
Steri-Wrap II |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title