Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Motic Swift Line Stereo Microscope with 10 in. Tablet
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
The M30TZ is ideal for laboratory, industrial, and educational use. This stereo microscope features zoom objectives with a continuous magnification range of 7.5X to 40X, offering added versatility that is not an option with fixed power stereo microscopes.
Supplier: Motic Swift Line M30TZSM99CLBTI2
Description
MAGNIFICATION
- 0.75X to 4.5X continuous zoom
OPTICAL SYSTEM
- Paired widefield eyepieces are 45° inclined, with diopter adjustment. Interpupillary adjustment from 55 mm to 75 mm.
- Trinocular Port accepts video adapter.
- Interlocked eyepiece tubes with diopter for increased focus acuity.
- Viewing head rotates 360°, locks in place by tightening thumb screw.
- Paired objectives are parfocalled, parcentered, and achromatic.
- Magnification changed by rotating magnification dial.
ILLUMINATION
- 3 W LED illumination provides bright, white light with virtually no heat.
- Top light adjusts for optimal lighting angles.
- Variable transbase illumination allows user to control brightness.
- Easy-to-replace LED illumination is energy-efficient and rarely requires bulb replacement.
- Dual illumination switches allow for 3 light settings.
FOCUSING
- Rack and pinion focusing with slip clutch and tension adjustment.
- 'Slip-clutch' system prevents users from damaging the focusing mechanism.
STAGE
- 100 mm reversible black/white plastic contrast plate and 100 mm frosted glass stage plate.
- Locked-on stage clips.
FRAME
- Rugged, cast metal frame.
- Heavy-duty post mount with locking support collar, permits up or down adjustment of viewing head to accommodate different sized objects on stage.
Specifications
110/220 V | |
Zoom Stereo | |
Trinocular | |
Paired WF 10X |
0.75X to 4.5X | |
Stereo Microscope | |
Dual LED |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction