Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Non-sterile
Corning™ Step-R™ Repeating Pipettor Syringe Tips, Non-sterile provide precise, positive-displacement dispensing of viscous or volatile liquids.
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | ISO8655 |
Material | Polypropylene |
Sterility | Non-sterile |
For Use With (Application) | Dispensing of viscous and volatile liquids |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
07-201-477
|
Corning™
6622 |
1.25 mL |
Each for $93.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-478
|
Corning™
6623 |
2.5 mL |
Each for $93.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-476
|
Corning™
6621 |
0.5 mL |
Each for $93.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-481
|
Corning™
6626 |
25 mL |
Each for $53.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-475
|
Corning™
6620 |
0.05 mL |
Each for $218.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-479
|
Corning™
6624 |
5 mL |
Each for $93.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-480
|
Corning™
6625 |
12.5 mL |
Each for $93.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
07-201-482
|
Corning™
6627 |
50 mL |
Each for $54.25
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Ideal for viscous, dense and volatile liquides
- Minimum increments printed on the syringe itself
- Accurately deliver selected dose
- Made from high quality polypropylene and polyethylene
Specifications
Autoclavable | |
Polypropylene | |
Dispensing of viscous and volatile liquids |
ISO8655 | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title