Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Steel Tall Cabinets

Fisherbrand™ Steel Tall Cabinets are free standing 2 door cabinets and come with locks.
Specifications
Certifications | SEFA 8 |
---|---|
Color | White |
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Height (English) | 84.625 in. |
Catalog Number | Type | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Type | Width (English) | Price | Quantity & Availability | |||||
06-000-046
![]() |
Tall Cabinet | 36 in. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
06-000-047
![]() |
Tall Cabinet | 48 in. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
06-000-048
![]() |
Tall Cabinet | 36 in. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
06-000-049
![]() |
Tall Cabinet | 48 in. | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Standard with locks
- Five shelves are included and are adjuatble in half-inch increments
- Must be anchored to wall
- When installing tall cases under soffits, 85-1/2 in. minimum height is required from finished floor to finished soffit
Compliance
SEFA 8
Specifications
SEFA 8 | |
22 in. | |
84.625 in. | |
Five adjustable shelves, locking doors | |
2 |
White | |
55.9 cm | |
214.9 cm | |
Steel | |
Tall Cabinet |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title