Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Steel Casework Component, End Cover Panel Scribes
Scribe feature allows for easy width adjustment in field
Supplier: Mott Manufacturing ECS1012NE
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Used to close spaces between back of base cabinet and wall
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
End Cover Panel Scribe | |
30.4 cm | |
Zone 4 | |
SEFA, ISO9001:2008 | |
Two years from date of shipment |
12 in. | |
88.2 cm | |
Gray | |
34.75 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction