Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Statfree CV280™ Conductive Roll
Conductive Roll provides a flooring surface that does not generate a static charge and will act as part of the path to ground for an operator wearing ESD footwear.
$1571.00
Specifications
Color | Black |
---|---|
Material | PVC |
Width (English) | 4 ft. |
Width (Metric) | 1.22 m |
Thickness (English) | 0.08 in. |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity & Availability | |||||
18-688-077
|
Desco™
15011 |
40 ft. |
Each for $1,571.00
|
|
|||||
18-688-078
|
Desco™
15012 |
60 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Conductive (Rtt: < 1 x 106 ohms per ANSI/ESD 7.1 and ESD TR53) Pebble Embossed Surface
- Meets the required limits of ANSI/ESD S20.20 Method 1 (7 ohms) for a flooring/footwear system
- The resistance range of the surface layer remains low enough to act as a path to ground with the normal build up of dirt and grime on the mat
- Lays flat
- Edges will not curl
- Designed for use in high traffic areas and good for use under chairs and carts
- Works with ESD Floor Tiles and ESD Floor Finishes
- Use to protect and minimize maintenance of ESD flooring tiles and finish
- Lot Traceability Information
- Lead-free RoHS compliant
Specifications
Black | |
4 ft. | |
0.08 in. |
PVC | |
1.22 m |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title