Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Statfree B2™ Dissipative 2-Layer Vinyl Roll
Vinyl Roll provides a reliable path to ground and eliminates static charge generation.
Specifications
Color | Dark Blue |
---|---|
Length (English) | 50 ft. |
Length (Metric) | 15.24 m |
Material | Vinyl |
Thickness (English) | 0.06 in. |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity & Availability | |||||
18-688-158
|
Desco™
66160 |
2 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
18-688-159
|
Desco™
66161 |
2.5 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
18-688-160
|
Desco™
66162 |
3 ft. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Heat fused thermoplastic 2-layer vinyl
- Dissipative (1 x 106 to < 1 x 109 ohms Rtt) top color layer
- Limited lifetime warranty
- Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
- Electricals will not drift for the life of the mat
- Conductive (<106 Rtt) bottom black layer
- The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with continuous monitors
- Lo-Char flame retardant additive
- Meets the minimum standards for NFPA fire and smoke safety
- Laser engraved with ESD protective symbol, resistance, and manufacturer information
- Identifies ESD protective product for control and auditing purposes
- Lead-free RoHS 2 and REACH compliant
Specifications
Dark Blue | |
15.24 m | |
0.06 in. |
50 ft. | |
Vinyl | |
1.52 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title