Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Starplex™ Scientific StarCLICK 100 Specimen Container
StarCLICK 100 features an audible, double click to confirm the cap is applied correctly. Ideal for leakproof specimen transport.
Supplier: Starplex™ Scientific B1002OCCNLOR
Description
- Polypropylene
- Leakproof transport
- Clear graduations on two sides in ounces and milliliters
- Wide mouth design
- Stackable
- Available in sterile and non-sterile format
- Externally validated to meet 95 kPa and IATA standards
Specifications
Orange | |
Polypropylene | |
Polyethylene | |
Specimen collection and transport | |
Yes | |
100 Pk. | |
100 mL |
Single-use | |
Sterile | |
Specimen container in OR pack | |
Patient label | |
100/Cs. | |
3 oz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction