Learn More
Fisherbrand™ Standing Height Stainless Steel Cabinet, Left Hinged

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$6980.00 - $7730.00
Specifications
Cabinet Type | Standing Height |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.9 cm |
Height (English) | 35.1 in. |
Height (Metric) | 89.2 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-524
![]() |
18 in. |
Each for $6,980.00
|
|
||||||
06-000-525
![]() |
24 in. |
Each for $7,730.00
|
|
||||||
Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Standing Height | |
55.9 cm | |
89.2 cm | |
Stainless Steel | |
1 | |
2 years |
22 in. | |
35.1 in. | |
Left | |
1 | |
1 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.