Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Biotech Supply Standard Upright Laboratory Refrigerator with Glass Swing Door, 12 ft.3
These glass door laboratory refrigerators offer professional cold storage for scientific and industrial settings, providing multifunctional features in a cost-effective design.
Supplier: American Biotech Supply ABTHCLS12
This item is not returnable.
View return policy
Description
- Microprocessor temperature controller
- Audible and visual temperature alarms
- Forced draft circulation
- Probe access port
- Natural hydrocarbon refrigerant
Specifications
Laboratory Refrigerator | |
340 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
Swing | |
Glass | |
Scratch-resistant Painted Steel | |
Urethane | |
ETL | |
Digital Display | |
White | |
Probe Access Port | |
Cycle | |
Alarms, Remote Alarm Contacts | |
Bottom-mounted | |
NEMA 5-15 P |
12 cu. ft. | |
1°C to 10°C | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
1 | |
3 Adjustable | |
White Powder-coated | |
White | |
Upright | |
Yes | |
Fan-forced | |
One Year Parts and Labor, Four Year Compressor Parts | |
67 in. | |
Key Lock | |
3 A | |
115 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction