Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Biotech Supply Standard Upright Chromatography Refrigerators with Glass Door
These specialized refrigerators provide a versatile solution for your chromatography needs, providing multifunctional features in a cost-effective design.
Supplier: American Biotech Supply ABTHCCS49
This item is not returnable.
View return policy
Description
An interior duplex electrical outlet and a side wall port hole simplify the setup and operation of laboratory procedure.
- Digital touchscreen controller
- Microprocessor temperature control
- Alarm system
- Duplex electrical outlet and side wall port
- Natural hydrocarbon refrigerant
Specifications
Chromatography Refrigerator | |
1388 L | |
Microprocessor Temperature Controller | |
Natural Hydrocarbon Refrigerant | |
2 | |
8 Adjustable | |
White Powder-coated | |
White | |
Upright | |
Yes | |
Two Year Parts and Labor, Three Year Compressor Parts | |
Alarms, Remote Alarm Contacts | |
Bottom-mounted | |
NEMA 5-15 P |
49 cu. ft. | |
1°C to 10°C | |
±0.1°C | |
Swing | |
Glass | |
Scratch-resistant Painted Steel | |
Urethane | |
ETL | |
Digital Display | |
Fan-forced | |
Cycle | |
Key Lock | |
4.5 A | |
115 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction