Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Standard Polyester Swab, Wooden Handle
Puritan™ Standard Polyester Swabs are generally used for specimen collection
Specifications
Handle Material | Wood |
---|---|
Tip Material | Polyester |
Tip Type | Standard |
Description | Polyester tipped applicator with wooden handle. |
For Use With (Application) | Specimen collection; testing and screening swab; Patient care; Surface collection |
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity & Availability | |||||
22-029-687
|
Puritan™
806WD |
Non-sterile |
Pack of 1000 for $54.50
Case of 10 PK for $492.00
|
N/A | |||||
22-029-682
|
Puritan™
25806 1WD |
Sterile |
Pack of 100 for $19.50
Case of 10 PK for $192.00
|
N/A | |||||
Description
- Polyester tip contains no fatty acids or latent sugars
- Non-absorbent tip
- Sturdy wood handle is naturally biodegradable
Specifications
Wood | |
Standard | |
Specimen collection; testing and screening swab; Patient care; Surface collection | |
4.78 mm | |
6in. | |
17.45 mm | |
Polyester Swab |
Polyester | |
Polyester tipped applicator with wooden handle. | |
0.188 in. | |
0.687 in. | |
150.80 mm | |
Pack of 1,000; Case of 10 PK |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title