Learn More
METTLER TOLEDO Standard MA-P Legal for Trade Precision Balance
METTLER TOLEDO Standard MA-P Legal for Trade Precision Balances are simple to operate and portable for on-the-go weighing, without compromising on accuracy or performance.
Supplier: METTLER TOLEDO 30697494
Description
The precise weigh cell delivers highly accurate results with each use. Increase efficiency in your workflow with the intuitive touchscreen that guides you through each weighing procedure. Easily export data to a connected printer, computer, or USB device.
MA-P Balances include:
- Strain gauge weighing cell
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Power cable and battery operated
- OIML/NTEP approved
- Front level indicator
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Compact is the successor to the PL-E Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, RS232 | |
Touchscreen | |
PBT | |
1 sec. | |
100/240 V, 50/60 Hz, or 8 AA Batteries |
6.2 kg | |
0.1 g | |
MA6001P/A | |
Precision Balance | |
Yes – Class II |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.