Learn More
METTLER TOLEDO Standard MA Legal for Trade Precision Balance
METTLER TOLEDO Standard MA Legal for Trade Precision Balances are highly accurate, simple to operate and built with high quality materials for proven long lasting performance.
Supplier: METTLER TOLEDO 30697459
Description
The precise weigh cell and internal adjustment provide accurate results. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 10 built in applications and manage weighing data. The metal base and overload protection defend the balance against rough handling in any weighing environment.
MA Precision Balances include:
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Statistical data analysis
- OIML/NTEP approved
- Front level indicator
- Metal base, PBT top housing
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Balance is the successor to the ME-T Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, RS232 | |
Touchscreen | |
Metal, PBT | |
1 sec. | |
100/240 V, 50/60 Hz |
5.2 kg | |
0.1 g | |
MA5001/A | |
Precision Balance | |
Yes – Class II |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.