Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Yamato Standard Laboratory Use Sterilizer With Dryer
High performance, fully automatic sterilization from start to finish with high pressure steam sterilization and drying steps
$8185.00
Specifications
For Use With (Application) | Standard Laboratory Use |
---|---|
Product Type | Sterilizer with Dryer |
Display | Digital display by green LED |
Material | Stainless Steel (Chamber) |
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Wattage | Electrical Requirements | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity (Metric) | Wattage | Electrical Requirements | Price | Quantity & Availability | ||
14-515-102
|
Yamato
SM301 |
SM301 | 32 L | 1.7 kw (Sterilization); 1.5 kw (Drying) | AC115V, 15A |
Each of 1 for $8,185.00
|
|
||
Description
- Drying carried out with an interactive key input system
- Quick sample drying capability makes samples ready to use right after sterilization
- Drying temperature can be set according to sample material, quantity, etc
- Timer range from 1 to 999 hrs
- Drain bottle water level can be quickly confirmed on front panel level indicator
- Drain valve located in front for easy access
- Absence of protrusions in sterilization chamber makes insertion and removal of baskets, and other items quick and easy
- Self-diagnostic functions make operation safer and error recovery quicker
- Condensation collector neutralizes high temperature exhaust steam safely
Specifications
Standard Laboratory Use | |
Sterilizer with Dryer | |
Digital display by green LED | |
Stainless Steel (Chamber) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title