Learn More
American Biotech Supply Standard Laboratory Refrigerator with Natural Refrigerants
Standard laboratory refrigerators are economical and multi-functional, performing well in a variety of laboratory settings. All units feature a series of temperature alarms to keep stored products at peak effectiveness. These refrigerators come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.
Supplier: American Biotech Supply ABTHCRFP14
Description
Standard Laboratory Refrigerators with Natural Refrigerants are economical and multi-functional, performing well in a variety of laboratory settings. All units feature a series of temperature alarms to keep stored products at peak effectiveness and a two year parts and labor warranty.
- Microprocessor Temperature Controller
- Digital temperature display
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Interior shelving
- Probe access port (3/8 in.)
- Keyed door lock
- High density urethane foam cabinet and door insulation
- Natural, hydrocarbon refrigerant
- ETL Listed
Specifications
Laboratory Refrigerator | |
396 L | |
Microprocessor Temperature Controller | |
Natural, Hydrocarbon | |
1 | |
5 Adjustable | |
Powder-coated Steel | |
cULus | |
Digital Temperature Display | |
White | |
Cold Storage | |
Two Year Parts and Labor Warranty | |
75 in. | |
Bottom-mounted | |
619 mm | |
NEMA 5-15 P |
14 cu. ft. | |
1°C to 10°C | |
±0.1°C | |
Solid Swing | |
Right | |
Scratch-resistant Painted Steel | |
Polyurethane Foam | |
Upright | |
No | |
Fan-forced | |
Probe Access Port (0.375 in.) | |
Cycle | |
Alarm Module, Battery Back-up | |
24.375 in. | |
3 A | |
115 V |
Safety and Handling
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.