Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ Standard Duty Body Bag with Envelope Zipper and 6 Handles
Standard duty body bag features an envelope zipper, 6 handles, and can hold up to 400 lb.
Supplier: Mopec™ BE179
Description
- Convenient envelope zipper
Specifications
Body Bag | |
Envelope Zipper | |
PEVA | |
8 mil | |
86.5 in. | |
31.5 in. |
400 lb. | |
White | |
Adult | |
86.5 x 31.5 in. | |
219.71 cm | |
80 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction