Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Stand and Rod Pack
Matched economy base and rod.
Supplier: Eisco™ STDRD/RSD
Description
Includes economy base and rod.Medium Economy Retort Base
- LxW: 8 x 5 in. (20 x 13cm)
- Stamped steel, powder coated
- Tapped hole receives 10 x 1.5mm threaded rod
- Weight: approx. 1.75 lb. (0.8kg)
- Length: 23.6 in. (60cm)
- Diamater: approx. 0.5 in. (11.9cm)
- Thread: 10 x 1.5mm
- Made of high-quality steel
Specifications
base, rod | |
Stand and Rod Pack | |
Includes economy base and rod |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction