Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Micronova™ Stainless Steel Wire Brushes
These durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.
Supplier: Micronova™ BRWL14349
Description
The Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
Brush | |
Stainless Steel Wire | |
Not Autoclavable | |
White | |
1.91 cm | |
Brush to Clean Tubing and Small Parts | |
50.8 cm | |
0.75 in. |
Nylon | |
Non-sterile | |
Keep at ambient temperature | |
0.75 in. | |
No | |
20 in. | |
22.8 cm | |
1.9 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction