Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Stainless-Steel Weight Sets
Economical Stainless Steel Class 7 Weight Set with No Certificate
Supplier: Troemner™ 80855412
Description
Weights are adjusted to tolerances specified by ANSI™/ASTM™ Class 7. Each set comes complete with a plastic storage container.
- Fractional masses of 200mg and over are made of stainless steel
- Fractional masses below 200mg are made of aluminum
- Sets with fractional masses include forceps
Specifications
Metric Economical Weight Set | |
Stainless Steel | |
7.85g/cm3 at 20°C | |
Cylindrical weight: 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case | |
12 |
ASTM Class 7 | |
1 to 500 g | |
Various | |
12/Set |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction