Learn More
Fisherbrand™ Stainless Steel Wall Cabinet, Right Hinged
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$4253.75 - $6314.00
Specifications
Depth (English) | 13.6 in. |
---|---|
Depth (Metric) | 34.5 cm |
Door Type | Solid Door |
Height (English) | 30.6 in. |
Height (Metric) | 77.7 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-566
|
18 in. |
Each for $4,253.75
|
|
||||||
06-000-567
|
24 in. |
Each for $6,314.00
|
|
||||||
Description
- Wall Cabinets come with two adjustable shelves and feature a flush bottom.
- Made of Type #304 stainless steel with #4 finish.
- Each wall cabinet includes a hanging rail.
Specifications
13.6 in. | |
Solid Door | |
77.7 cm | |
Hanging Rail | |
2 | |
Stainless Steel |
34.5 cm | |
30.6 in. | |
Right | |
1 | |
2 years |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.