Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Wall Cabinet, Left Hinged
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$4903.60 - $4958.95
Specifications
Depth (English) | 13.6 in. |
---|---|
Depth (Metric) | 34.5 cm |
Door Type | Framed Glass Door |
Height (English) | 30.6 in. |
Height (Metric) | 77.7 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-570
|
18 in. |
Each for $4,903.60
|
|
||||||
06-000-571
|
24 in. |
Each for $4,958.95
|
|
||||||
Description
- Wall Cabinets come with two adjustable shelves and feature a flush bottom.
- Made of Type #304 stainless steel with #4 finish.
- Each wall cabinet includes a hanging rail.
- Framed Glass Door Cabinets include tempered safety glass
Specifications
13.6 in. | |
Framed Glass Door | |
77.7 cm | |
Hanging Rail | |
2 | |
Stainless Steel |
34.5 cm | |
30.6 in. | |
Left | |
1 | |
2 years |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title