Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Wall Cabinet
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$6578.45 - $10050.13
Specifications
Depth (English) | 13.6 in. |
---|---|
Depth (Metric) | 34.5 cm |
Door Type | Solid Doors |
Height (English) | 30.6 in. |
Height (Metric) | 77.7 cm |
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Width (English) | Price | Quantity & Availability | ||||||
06-000-568
|
36 in. |
Each for $6,578.45
|
|
||||||
06-000-569
|
48 in. |
Each for $10,050.13
|
|
||||||
Description
- Wall Cabinets come with two adjustable shelves and feature a flush bottom.
- Made of Type #304 stainless steel with #4 finish.
- Each wall cabinet includes a hanging rail.
Specifications
13.6 in. | |
Solid Doors | |
77.7 cm | |
Hanging Rail | |
2 | |
Stainless Steel |
34.5 cm | |
30.6 in. | |
Left and Right | |
1 | |
2 years |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title