Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Stainless Steel Sensor Faucet Cold Water Sink

Mobile Stainless-Steel Sink provides a way for people to wash their hands when there is no plumbing around. Requires electricity to operate.
Supplier: Diversified Spaces™ 260006
Description
- Easy to Refill Fresh Water – No Disassembly Needed
- 115 Volt 3.3 GPM, 45 PSI Water Diaphragm Pressure Pump (CSA Listed)
- 15 ft. GFCI Power Cord with Standard Wall Plug (UL Listed)
- 18 Gauge Stainless Steel Body
- 4 Gauge Stainless Steel Top
- 5 Gallon Removeable Fresh Water Tank
- 7 Gallon Removeable Waste Water Tank
- Drain Hose for Easy Draining
- Four Locking 5 in. Casters for Easy Mobility (2 Swivel, 2 Locking)
- Heavy Duty Stainless Steel Construction
- Hose Connections
- Lockable Access Door
- Sink Size: 10 x 14 x 5 in.
- Soap & Towel Dispenser
- Soap Dispenser (Top-Loading, Refillable)
Specifications
Stainless Steel | |
Cold Water Sink | |
Cold Water Sink, Sensor Faucet Mobile Unit | |
24 x 24 x 38.81 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title