Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Stainless Steel Class 7 Weight Set
Manufactured from stainless steel. The Troemner™ Stainless Steel Class 7 Weight Set is used for rough weighing operations in physical and chemical laboratories.
Supplier: Troemner™ 30390960
Description
- One- and two-piece construction, depending on weight
- Includes certificate of accuracy
- Includes case with latch
- Made in the USA
Specifications
Weight Set with No Certificate | |
Weights above 5 g are 303 Stainless Steel. Weights 5 g and below are 3003-H14 Aluminum | |
Weights above 5 g are 7.85 g/cm³ at 20°C. Weights 5 g and below are 2.7 g/cm³ at 20°C. | |
200 g, 100 g, 50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g |
Class 7 | |
Plastic | |
1.437 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction