Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Class 1 Cleanroom Lab Table - PROMO
With LisStat™ ESD Laminate and rounded front edge. Table features an adjustable height range with 2-inch increments and an easy 3 minute assembly
Description
- Grade 304 solid stainless steel frame and white sheet top
- Not perforated
- No.4 brushed finish stainless
- Easy to clean
- Meets and exceeds SEFA
- Work Surface: ESD Laminate; static dissipative laminate sheets
Specifications
Cleanroom Table | |
1524 mm | |
762 to 914 mm | |
Bench Frame, legs and top | |
5,000 lb | |
30 to 36 in. (2 in. increments) | |
762 mm | |
ANSI / BIFMA, SEFA |
60 in. | |
25 year unconditional manufacturer warranty | |
2 in. | |
Stainless | |
30 to 36 in. | |
30 in. | |
White | |
Stainless Steel (304) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction