Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Spray Bottle Holder
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Multi-use spray bottle holder holds spray bottles and wipes.
$134.00 - $329.00
Specifications
Color | Clear |
---|---|
Material | PETG |
For Use With (Application) | Spray bottle |
Quantity | 1 |
Height (Metric) | 127 mm |
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mounting Type | Price | Quantity & Availability | |||||
22-000-391
![]() |
Poltex
SPRAYBTLM |
Powerful Magnet |
Each for $329.00
|
|
|||||
22-000-392
![]() |
Poltex
SPRAYBTLT |
Powerful VHB Tape |
Each for $134.00
|
|
|||||
22-000-393
![]() |
Poltex
SPRAYBTLW |
Wall, Keyhole Slots |
Each for $240.00
|
|
|||||
Description
Durable and cleanable PETG constructionSpecifications
Clear | |
Spray bottle | |
127 mm | |
203 mm |
PETG | |
1 | |
108 mm |
consumables not included
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title