Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPME StableFlex™ Fiber Assortment Kit
SPME StableFlex Fiber Assortment Kit contains one fiber of each: 65 μm PDMS/DVB coating, 50/30 μm DVB/Carboxen/PDMS coating, 85 μm Carboxen/PDMS coating and 85 μm Polyacrylate coating
$1027.00 - $1225.00
Specifications
For Use With (Application) | SPME |
---|---|
Type | SPME Fibers & Accessories |
Material | StableFlex Fiber |
Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Price | Quantity & Availability | ||||
11-100-7318
|
MilliporeSigma™ Supelco™
57284U |
Autosampler | 23 ga |
Each for $1,225.00
|
|
||||
11-100-7733
|
MilliporeSigma™ Supelco™
57551U |
Autosampler | 24 ga |
Each for $1,027.00
|
|
||||
Specifications
SPME | |
SPME Fibers & Accessories | |
StableFlex Fiber |
StableFlex is a trademark of Sigma-Aldrich Co. LLC
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title