Learn More
MilliporeSigma™ Supelco™ SPME Fiber Assortment Kit 2
Kit 2 - For Volatile or Polar Organics in Water - contains one of each: 75 μm Carboxen/polydimethylsiloxane coating, 65 μm polydimethylsiloxane/divinylbenzene coating and 85 μm Polyacrylate coating
$731.00 - $861.00
Specifications
For Use With (Application) | SPME |
---|---|
Type | Solid Phase Micro-Extraction (SPME) Fibers & Accessories |
Material | Fused Silica Fiber |
Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Price | Quantity & Availability | ||||
11-100-8237
|
MilliporeSigma™ Supelco™
57286U |
Autosampler | 23 ga |
Each for $861.00
|
|
||||
11-100-8602
|
MilliporeSigma™ Supelco™
57320U |
Manual Holder | 24 ga |
Each for $731.00
|
|
||||
Specifications
SPME | |
Solid Phase Micro-Extraction (SPME) Fibers & Accessories | |
Fused Silica Fiber |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.