Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ SPME Fiber Assembly, Polydimethylsiloxane/Divinylbenzene (PDMS/DVB), df 65 μm
Solid phase microextraction technique can be used for GC/MS analysis. It helps in simplifying and speeds up the sample preparation. It also reduces solvent requirement for the extraction.
$801.00 - $937.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Needle Gauge | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Material | Needle Gauge | Price | Quantity & Availability | |||
11-102-0751
|
MilliporeSigma™ Supelco™
57345U |
Autosampler | Fused Silica Fiber | 23 ga |
Each for $892.00
|
|
|||
11-100-8093
|
MilliporeSigma™ Supelco™
57902U |
Autosampler | Metal Alloy Fiber | 23 ga |
Each for $937.00
|
|
|||
11-100-8571
|
MilliporeSigma™ Supelco™
57311 |
Autosampler | Fused Silica Fiber | 24 ga |
Each for $801.00
|
|
|||
11-101-6271
|
MilliporeSigma™ Supelco™
57310U |
Manual Holder | Fused Silica Fiber | 24 ga |
Each for $817.00
|
|
|||
Specifications
SPME | |
SPME Fibers & Accessories |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title