Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Oil-Only Containment Products: Spill Kits
Use components together for optimum performance
$543.00 - $1647.00
Specifications
Certifications/Compliance | NFPA |
---|---|
For Use With (Application) | Designed for either inside or outside storage |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Includes | Price | Quantity & Availability | |||
19-066-513
|
FyterTech Nonwovens
322020 |
26 gal. | 98 L | (5) M-30 3 in. x 4 ft. socks, hundred M-70 16 x 18 in. pads, disposal bag and twist tie, 1 pair nitrile gloves, 1 pair splash goggles, 20 gal. poly drum |
Each for $543.00
|
|
|||
19-066-514
|
FyterTech Nonwovens
350095 |
89 gal. | 336 L | (20) M-34 3 in. x 4 ft. socks, two hundred M-70 16 x 18 in. pads, ten M-62 18 x 18 in. pillows, M-40 8 in. x 20 ft. boom, five disposal bags and twist ties, two pair nitrile gloves, one pair splash goggles, 95 gal. overpack drum with screw-top lid |
Each for $1,647.00
|
|
|||
19-812-516
|
FyterTech Nonwovens
322030 |
24 gal. | 90.8 L | (12) 3 in. x 4 ft. socks (M-30), (125) 16 x 18 in. pads (M-70), disposal bag and twist tie, 1 pair nitrile gloves, 1 pair splash goggles, 30 gal. poly drum |
Each for $918.00
|
|
|||
19-812-517
|
FyterTech Nonwovens
322055 |
40 gal. | 151.4 L | (20) M-34 3 in. x 4 ft. socks, two hundred M-70 16 x 18 in. pads, disposal bag and twist tie, one pair nitrile gloves, one pair splash goggles, 55 gal. poly drum |
Each for $1,229.00
|
|
|||
Description
Fine fibers and state-of-the-art multilayering technology provide superior capillary action.
Socks
- Polyester casing for excellent stretching ability
- Contain polypropylene for superior absorption
- Surround spill with socks to prevent spreading or use as a barricade
Compliance
Static-resistance sorbents meet NFPA specifications.
Specifications
NFPA | |
Designed for either inside or outside storage |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title