Learn More
Electron Microscopy Sciences Spherical Dewar Flask, 5 L, 53 mm I.D.
Supplier: Electron Microscopy Sciences 6201950
Lab grade dewars made from borosilicate glass and vacuumed to 10-7 torr, without pads between walls, eliminating heat transfer for maximum efficiency. They come with low evaporation stopper and weighted base. Metal Casting does not extend the full length of the spherical dewar flask. Florence flask design offers the most efficient way of holding liquid nitrogen.
Capacity: 5 L
I.D.: 53 mm
O.D.: 255 mm
Depth: 370 mm
Height: 456 mm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.