Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Speedglas™ Heavy-Duty Welding Helmet with ADF welding filter G5-01VC and Adflo™ High-Altitude PAPR Assembly
3M™ Speedglas™ Heavy-Duty Welding Helmet filter features Variable Color Technology which allows welders to select between 3 different color options (clear, cool, or warm) which improve the ability to see the weld puddle, joint, and arc better than previous filters.
Supplier: 3M™ 7100214375
Description
- Dark shade options include 5, 8-14
- Filter features 3M™ Natural Color technology which makes the filter view seem lighter, more detailed and colorful.
- Auto-ON/OFF.
- Big (104 x 170 mm), clear protective visor is curved, with excellent views up, down and peripherally.
- For more control over your comfort, the innovative G5-01 helmet airflow optimization system lets users direct the airflow to either the face, visor or somewhere in-between.
- Re-configure helmet using accessories to find the right coverage and protection. Some of these optional accessories include: task light assembly, 1000 Assigned Protection Factor (APF) assembly, high-visibility head cover, leather head/neck cover, and more.
- With the right type of filter and/or cartridge, the Adflo respirator effectively protects users against both particles and gases - all in one system.
- NIOSH approved and provides an Assigned Protection Factor (APF) of 25 in the standard helmet assembly, and up to 1000 APF with the optional kit.
- Slim profile and ergonomic design makes the helmet more lightweight and easier to utilize in tight welding spaces
- ADFs are Bluetooth enabled.
- Utilizing the 3M Connected Equipment app, users get access to additional functionalities, statistics and documentation.
- Includes: Lithium ion battery, Charger, High-Efficiency particulate filter, Prefilter, Spark arrestor, Wide leather belt, Self-adjusting breathing tube, and G5 Series storage/carry bag
Specifications
Turbo: ∼ 7 to 9 hours | |
ANSI Z87.1-2015; NIOSH Approved | |
Grinding, Welding | |
73 mm | |
109 mm | |
46-1101-30IVC | |
1 Ea. | |
Clear Visor and Auto-Darkening Welding Lens |
Turbo: Lithium-ion | |
Black | |
2.8 in. | |
Welding filter G5-01VC; HE Filter | |
4.3 in. | |
Welding Respiratory System | |
Welding Helmet with Grinding Visor |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction