Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Speedglas™ 9100 FX-Air Wide-View Grinding Visor
Click to view available options
5 per bag
Description
- Grinding Visor
- Viewing area of 8 x 4.25 in. (200 x 110 mm)
- 9100 Series Accessory
- Eye and Face Protection
Specifications
Lens Tint | Clear |
For Use With (Application) | Grinding, Machine Operations, Facility Maintenance, Sanding, Welding, Assembly |
Length (Metric) | 200 mm |
Model | 06-0700-51 |
No. per Pack | 5/Bag |
Material | Speedglas™ |
Width (Metric) | 110 mm |