Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Spectrum™ Spectra Mesh™ Woven, Nylon Filters
SDP

Consist of individual strands woven into a mesh screen

Supplier:  Spectrum™ 145811

 View more versions of this product

Catalog No. 08-801-15


Add to Cart

Description

Description

Combines high tensile strength with flexibility

  • Water Affinity: Hydrophillic
  • Strength: High
  • Adsorption: High
  • Best Resistance: Corrosives
  • pH Resistance: pH 3-10
  • Thermal Stability: up to 180°C
  • Sterilization: Irradiation
Specifications

Specifications

High
Nylon
Hydrophilic
3 to 10
180°C
Spectra Mesh Woven Filter
55 mm
ISO 9001:2008
Sterile
14%
20μm
55 μm
2.16 in.
5.5 cm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit