Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Specimen Forceps, 6 in., Black-Oxide Coating
Specimen Forceps, 6 inch are ideal for corrosive environment use.
Supplier: DR Instruments 19BO
Description
- For specimen handling
- Heavy duty Stainless Steel Construction with black oxide coating
- Features serrated points and knurled shanks for excellent grip
Specifications
Specimen Forceps | |
Stainless Steel | |
Serrated Points | |
15.24 cm |
Black Oxide | |
Corrosive environment use | |
6 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction